Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ayesha Curry Ayesha Curry 47005 Cookie Pan Set; Copper; 2 Piece 47005

Ayesha Curry 47005 Cookie Pan Set; Copper; 2 Piece (Discontinued)

  • Mfr # 47005
  • Zoro # G203850928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47005
Zoro #
G203850928
UPC #
631899470058
Country of Origin
China

Description

Move your soft and chewy chocolate chip cookies right from the oven and onto the cooling rack with the Ayesha(tm) Bakeware 2-Piece Cookie Pan Set, featuring a 10-inch by 15-inch cookie pan and matching cooling rack.

Constructed from high-performance steel, the set has everything you need for out of the box baking and boasts excellent resistance to warping and bending for great results, recipe after recipe. A texturized diamond pattern assists with both enhanced browning and easy food release, so chicken tenders and buttery baked goods cook evenly and don't stick to the pan. Extended edges provide a sure and sturdy grip for pulling a batch of crispy French fries off the center rack or for tossing broccolini in mid-roast. Plus, this Ayesha Curry kitchenware helps support No Kid Hungry to provide up to 500,000 meals to children in need.

Oven safe to 450°F, the cookie pan is suitable for a wide range of sweet and savory recipes, and features an enhanced nonstick coating with textured diamond surface for healthy cooking and long-lasting food release. Both the pan and cooling rack are dishwasher safe, too, so weeknight meals and signature recipes provide Instagram-ready results with easy cleanup (hand wash recommended to prolong product life).

Line up your ingredients and let the bake-off begin with the Ayesha(tm) Bakeware Cookie Pan and Cooling Rack Set.

Features
  • Cookie Pan Set, Copper
  • Made from high quality material
  • Easy to clean
  • 2 Piece
Specifications
  • Color: Copper
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.