Shop AZAR DISPLAYS
See all product information
Create Account
11"W x 17"H Clear Acrylic Sign Holder W/ Metal Pedestal Stand
- Mfr # 300847
- Zoro # G3662063
product price:
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Metal stand and Acrylic
Mounting Style
Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300847
- Zoro #
- G3662063
- UPC #
- 752830045026
- Country of Origin
- United States
- Item
- Sign Holders & Poster Frames
- Color
- Silver
- Material
- Metal stand and Acrylic
- Mounting Style
- Floor
Dimensions
- Width
- 11 in
- length
- 17"
Description
Azar’s Top Load U-Frame Floor Displays are a perfect way to display graphics in store fronts or tradeshow booths. Each unit comes standard with a round chrome base and an adjustable pole that allows for height adjustment from 24” to 45.25”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.