Zoro Homepage

11"W x 7"H Clear Acrylic Top Load U-Frame Floor Display

  • Mfr # 300835

  • Zoro # G3660219


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Material
Metal stand and Acrylic
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300835
Zoro #
G3660219
UPC #
794504973037
Country of Origin
United States

Dimensions

Width
11"
length
7"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Floor
Material
Metal stand and Acrylic
Color
Silver

Description

Azar’s Top Load U-Frame Floor Displays are a perfect way to display graphics in store fronts or tradeshow booths. Each unit comes standard with a round chrome base and an adjustable pole that allows for height adjustment from 24” to 45.25”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.