Shop All Sign Holders
Azar Displays
11"W x 8.5"H Wall U-Frame w/ Holes, PK10
Mfr # 162715
Zoro # G3663201
product price: $79.45
/pk 10, $7.95/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Product Information
- Brand Azar Displays
- MFR # 162715
- Zoro # G3663201
- UPC # 705105245171
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 100, LQMMC (LQMMC)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- AZAR DISPLAYS 17"W x 11"H Sign Frame W/ suction cups, PK2 (106609)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- Azar Displays Signs