Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in Locking Hook: 0.287 in Diameter, 50PK

  • Mfr # 800004-W

  • Zoro # G311330961


product price: $17.69
/pk 50, $0.35/ea

Key Features

Material
Polycarbonate Plastic
Overall Width
0.29 in
Color
White
Overall Depth
0.287 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800004-W
Zoro #
G311330961
UPC #
794504763331
Country of Origin
United States

Dimensions

Overall Width
0.29 in
Overall Depth
0.287 in

Details

Material
Polycarbonate Plastic
Color
White
Item
Hook

Description

Plastic locking hooks for pegboard. Not compatible with slatwall.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.