Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Metal Wire Scan Hook: 0.225" Dia., PK50

  • Mfr # 700014

  • Zoro # G3653462


product price: $66.19
/pk 50, $1.32/ea

Key Features

Material
Metal Wire
Width
2.125 in
Length
4 in
Height
2 in
Color
Galvanized Metal Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700014
Zoro #
G3653462
UPC #
705105143583
Country of Origin
United States

Dimensions

Width
2.125 in
Length
4 in
Height
2 in
Diameter
0.287 in

Details

Material
Metal Wire
Color
Galvanized Metal Finish

Description

Metal scan hooks with galvanized metal finish for pegboard or slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.