Shop AZAR DISPLAYS
See all product information
Create Account
Acrylic Block 8" x 10" Vertical/Horizontal Frame
- Mfr # 104439
- Zoro # G322970507
product price:Â
$
56.85
/ea
Key Features
Frame Size
8 in x 10 in
Frame Material
Acrylic
Frame Color
Clear
Application
Frame
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104439
- Zoro #
- G322970507
- UPC #
- 850075228898
- Country of Origin
- United States
- Frame Material
- Acrylic
- Frame Color
- Clear
- Application
- Frame
- Mounting Style
- Landscape/Portrait
- Item
- Sign Holder
- For Use With
- Counter
Dimensions
- Frame Size
- 8 in x 10 in
- Height
- 10 in
- Length
- 1.5 in
- Width
- 8 in
- Thickness
- 1.5 in
Description
These sleek and modern Acrylic Block Frames gives your photo or graphic an upscale look. Thick and Sturdy: each side of the acrylic blocks are 3/4" thick making the total thickness of the block frame 1.5" thick. The clear polished edges give these magnetic block frames a high end finish with a touch of fancy. The crystal clear high quality acrylic photo holder has 4 magnets on each corner to hold the acrylic together. Your graphic or picture fits securely inside without moving or sliding. Easy to use, simply pull apart the blocks and insert picture or graphic and then close, your photo will be held securely and also easy to switch out when needed. The photo holders can be used vertically or horizontally and sits on its own on a tabletop, shelf, counter, or mantel. The transparent acrylic compliments any decor. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. These chic picture holders will look great on any desk, mantel, or retail counter. Give the perfect gift by inserting a family photo, award certificate, concert ticket, business card, gift card, special poem, or bridesmaid gift. Great for weddings or special events for table numbers or centerpieces. Other uses include: name plate, photo frame, branding or advertising. Sold in multiples of 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.