Shop AZAR DISPLAYS
See all product information
Create Account
Acrylic Book Stand Holder, Clear Angled Reading Display, 18"W x 12"D x 5"H
- Mfr # 515566
- Zoro # G823390903
product price:Â
$
47.15
/ea
Key Features
Material
Acrylic
Height
5 in
Length
12 in
Color
Clear
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515566
- Zoro #
- G823390903
- UPC #
- 850082730322
- Country of Origin
- China
- Item
- Book Stand Holder
- Material
- Acrylic
- Color
- Clear
Dimensions
- Height
- 5 in
- Length
- 12 in
- Width
- 18 in
Description
Upgrade your reading and display experience with this premium acrylic book stand, designed for both functionality and modern style. Crafted from high-quality, crystal-clear acrylic, this durable stand provides a sturdy and elegant platform for books, tablets, and printed materials of all sizes. The spacious 18-inch width easily accommodates large textbooks, cookbooks, binders, and presentation materials, while the ergonomic angled design promotes better posture and reduces neck and eye strain. Perfect for home, office, retail, or educational settings, this versatile book holder doubles as a lectern, cookbook stand, or tablet display. The polished edges and sleek, transparent construction blend seamlessly into any environment, keeping your workspace clean, organized, and visually appealing. Whether you're studying, presenting, or following a recipe, this stand keeps your materials open, accessible, and easy to read. Built for everyday use, the sturdy acrylic construction resists wear while remaining lightweight and easy to clean. No assembly is required-simply unbox and start using immediately. From classrooms and offices to kitchens and places of worship, this multi-purpose stand delivers professional presentation with practical comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.