Shop ZORO SELECT
See all product information
Create Account
Newspaper Counter Rack, 12.5" H, Light Oak
- Mfr # PT1-LO
- Zoro # G9936465
product price:Â
$
57.99
/ea
Key Features
Color
Light Oak
Material
Acrylic, Wood
Overall Height
12 1/2 in
Number of Compartments
2
Compartment Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT1-LO
- Zoro #
- G9936465
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 12 1/2 in
- Compartment Height
- 9 in
- Compartment Width
- 16 3/4 in
- Compartment Depth
- 1 3/4 in
- Overall Width
- 17 3/4 in
- Overall Depth
- 4 3/4 in
Details
- Item
- Newspaper Counter Rack
- Color
- Light Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 2
- Literature Orientation
- Vertical
- Mountable
- Yes
- Swivel
- No
- Includes Table
- No
- Includes Supplemental Riser
- No
- Product Type
- Literature Holder
- Compartment Type
- Weight Capacity
- 9 lb
- Literature Form Factor
- Newspaper
- Includes Label Holders
- No
- Assembly
- Assembled
Description
Newspaper Counter Rack, Product Type Literature Holder, Number of Compartments 2, Includes Label Holders No, Overall Height 12 1/2 in, Overall Depth 4 3/4 in, Overall Width 17 3/4 in, Material Acrylic, Wood, Color Light Oak, Literature Form Factor Newspaper, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 9 lb, Compartment Depth 1 3/4 in, Compartment Height 9 in, Compartment Type Pocket, Compartment Width 16 3/4 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.