Acrylic Magnetic Photo Frame Block 8" x 10" Vertical/Horizontal
- Mfr # 104439-RND-GS
- Zoro # G222970508
product price:Â
$
60.65
/ea
Key Features
Frame Material
Acrylic
Frame Color
Clear
Length
8 in
Height
10 in
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104439-RND-GS
- Zoro #
- G222970508
- UPC #
- 850075228881
- Country of Origin
- United States
- Frame Material
- Acrylic
- Frame Color
- Clear
- Item
- Frame
- Application
- Frame
Dimensions
- Frame Size
- 8 in x 10 in
- Length
- 8 in
- Height
- 10 in
- Width
- 1.5 in
- Thickness
- 1.5 in
Description
The Perfect Gift: Looking for something classy and special, give the perfect gift by inserting a family photo, award certificate, concert ticket, gift card, special poem, or graphic. These Acrylic frames will surely delight any recipient during the holiday season, smiles all around for everyone! You will surely impress with these elegant photo block frames. These sleek and modern Acrylic Block Frames gives your photo or graphic an upscale look. Thick and Sturdy: each side of the acrylic blocks are thick making the total thickness of the block frame 1.5" thick. The clear polished edges give these magnetic block frames a high end finish with a touch of fancy. The crystal clear high quality acrylic photo holder has 4 magnets on each corner to hold the acrylic together. Your graphic or picture fits securely inside without moving or sliding. Easy to use, simply pull apart the blocks and insert picture or graphic and then close, your photo will be held securely and also easy to switch out when needed. The photo holders can be used vertically or horizontally and sits on its own on a tabletop, shelf, counter, or mantel. Sold in multiples of 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.