Shop MONARCH SPECIALTIES
See all product information
Create Account
Artificial Plant, 12-in. Tall, Grass, Table, Brown Wood Pot, Contemporary, Modern
- Mfr # I 9374
- Zoro # G124155423
product price:
$
88.35
/ea
Key Features
Includes
Parts and Assembly Guide
Height
12 in
Width
4.75 in
Material
Polyethylene,Foam,Metal,Plastic,Wood
Style
Contemporary,Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9374
- Zoro #
- G124155423
- UPC #
- 680796101824
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Material
- Polyethylene,Foam,Metal,Plastic,Wood
- Style
- Contemporary,Modern
- Color
- Green
- Item
- Artificial Plant
Dimensions
- Height
- 12 in
- Width
- 4.75 in
- Length
- 19.75 in
Description
Bring natural texture and modern structure to your décor with this 12" tall artificial grass plant, designed as a versatile accent for the home or office. With its dense, upright blades, this artificial plant adds height and visual interest to a table, console, or shelf without overwhelming your space. The greenery is housed in a rectangular brown wood pot with a lightly weathered finish and visible grain, creating a clean yet warm foundation that complements a variety of interior styles. Crafted from high-quality materials, the grass features a carefully detailed realistic look, offering the beauty of live greenery with no maintenance_x0014_ no watering, trimming, or sunlight required. It's an effortless way to add natural character to modern interiors without the upkeep of live plants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.