Acrylic Slatwall Shoe Shelf with Sign Slot, 10"W x 1.25"H x 4"D, Clear, 10PK
- Mfr # 556001-CLR-10PK
- Zoro # G722970527
product price:
$
57.15
/ea
Key Features
Length
4 in
Overall Height
2.25 in
Color
Clear
Material
Acrylic
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556001-CLR-10PK
- Zoro #
- G722970527
- UPC #
- 850075228720
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Overall Height
- 2.25 in
- Overall Width
- 10 in
Details
- Item
- Slatwall Shoe Shelf
- Color
- Clear
- Material
- Acrylic
Description
Showcase footwear and more with Azar Displays' Acrylic Shoe Shelf with U-Shape Sign Slot, the perfect blend of functionality and style. Measuring 10"W x 1.25"H x 4"D, this clear acrylic shelf securely attaches to standard slatwall panels, helping retailers create neat, professional, and eye-catching displays. Each shelf includes an attached sign slot along the front edge, ideal for displaying product names, brand labels, or pricing tags to keep merchandise clearly organized and easy for customers to shop. Crafted from durable, crystal-clear acrylic, these shelves are built for long-lasting use while maintaining a sleek, modern look that complements any retail décor. Designed with versatility in mind, this shelf is perfect for holding shoes, sneakers, electronics, beauty products, and other small accessories. Whether you’re outfitting a shoe store, boutique, convenience shop, or trade show booth, these shelves make it simple to highlight products, attract attention, and maximize selling space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.