Black Acrylic Block with Metal Back Plate 4 in. X 6 in., 2PK

  • Mfr # 104666-BLK-2PK

  • Zoro # G312989236


product price:  $32.39
/pk 2, $16.20/ea

Key Features

Frame Material
Acrylic
Width
6 in
Thickness
0.75 in
Height
4 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104666-BLK-2PK
Zoro #
G312989236
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.75 in
Height
4 in
Depth
0.75 in

Details

Frame Material
Acrylic
Frame Color
Black
Item
Picture Frame
Finish
Powder Coated
For Use With
Counter
Shape
Rectangle
Back Material
Metal
Includes
(1) Acrylic Block Frame ; (1) Metal Back Plate

Description

These sleek and modern Acrylic Block Frames give your photo or graphic an upscale look. Thick and Sturdy: the acrylic blocks are 3/4 in. thick with a detachable metal backing. The clear polished edges give these magnetic block frames a high end finish with a touch of fancy. The crystal clear high quality acrylic photo holder has 4 magnets on each corner to hold the graphic in place. Your graphic or picture fits securely wedged inside without moving or sliding. Easy to use, simply pull apart the block and the metal backing and insert a picture or graphic and then close, your photo will be held securely and also easy to switch out when needed. The photo holders can be used vertically or horizontally and sits on its own on a tabletop, shelf, counter, or mantel. The transparent acrylic compliments any decor. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. These chic picture holders will look great on any desk, mantel, or retail counter. Give the perfect gift by inserting a family photo, award certificate, concert ticket, business card, gift card, special poem, or bridesmaid gift. Great for weddings or special events for table numbers or centerpieces. Other uses include: name plate, photo frame, branding or advertising. Sold in multiples of 2.


  • Graphic Measurement: 4" x 6"
  • Material Thickness: Acrylic Block is 0.75" thick

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.