Zoro Homepage

Clear Acrylic 4'' x 6'' Adhesive U-Frame, 10PK

  • Mfr # 122010

  • Zoro # G611329955


product price: $63.59
/pk 10, $6.36/ea

Key Features

Frame Size
4" W x 6" H
Frame Material
Acrylic
Frame Color
Clear
Thickness
0.1 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122010
Zoro #
G611329955
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
4" W x 6" H
Thickness
0.1 in
Width
4 in
Depth
0.1 in
Height
6 in

Details

Frame Material
Acrylic
Frame Color
Clear
Item
U-Frame
Sign Shape
Rectangle
Includes
Two double sided piece of white tape included (attached)
Orientation
Portrait
Loading Style
Top Loading

Description

Clear Acrylic 4'' x 6'' Adhesive U-Frame, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.