
Clear Acrylic Block Sign Holder Frame 5in x 5in, Top Load, 2PK
Mfr # 104555-2PK
Zoro # G613362295
product price:Â $24.99
/pk 2, $12.50/eaKey Features
Mounting Style
Counter
Material
Acrylic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104555-2PK
Zoro #
G613362295
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Length
5"
Details
Item
Sign Holder
Mounting Style
Counter
Material
Acrylic
Color
Clear
Description
These sleek and modern acrylic block sign holders give your photo or graphic an upscale look.Easy to use, simply insert a picture or graphic into the top loading frame, and your image will be held securely. This frame can be used as a one sided or two sided graphic holder. Another way to display is to lay the acrylic block frame flat on a table top or use it as an acrylic riser. The photo holders can stand on their own on a tabletop, shelf, counter, or mantel. The transparent acrylic compliments any decor. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. Give the perfect gift by inserting a promotion, family photo, or special message. Great for weddings or special events for table numbers or centerpieces. Sold in multiples of 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.