Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Acrylic Magnetic Photo Frame Block 3.5'' x 5'' Vertical/Horizontal

  • Mfr # 104432

  • Zoro # G011330056


product price: $23.45
/ea

Key Features

Frame Size
3.5" Wx 5" H
Frame Material
Acrylic
Frame Color
Clear
Thickness
0.75 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104432
Zoro #
G011330056
UPC #
850054081742
Country of Origin
United States

Dimensions

Frame Size
3.5" Wx 5" H
Thickness
0.75 in
Width
3.5 in
Height
5 in
Depth
1.5 in

Details

Frame Material
Acrylic
Frame Color
Clear
Item
Photo Frame
Sign Shape
Square
Orientation
Landscape/Portrait

Description

Clear Acrylic Magnetic Photo Frame Block 3.5'' x 5'' Vertical/Horizontal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.