Clear Acrylic Monitor Riser, 1/2in Thick, 15inW x 7.75inD x 4.5inH
- Mfr # 515385-1PK
- Zoro # G416289898
product price:Â
$
34.39
/ea
Key Features
Color
Clear
Material
Acrylic
Height
4.5 in
Width
15 in
Depth
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515385-1PK
- Zoro #
- G416289898
- UPC #
- 850075000000
- Country of Origin
- United States
- Color
- Clear
- Material
- Acrylic
- Item
- Monitor Riser
Dimensions
- Height
- 4.5 in
- Width
- 15 in
- Depth
- 7.75 in
- Material Thickness
- 1/2 in
Description
Enhance your workspace with the sleek, minimalist design of our Clear Acrylic Monitor Riser. Crafted from premium 1/2in thick crystal-clear acrylic, this stand not only lifts your monitor to an ergonomic viewing height but also brings a touch of modern elegance to your desk. Its sturdy construction supports a wide range of screens while freeing up valuable desk space underneath. Whether you're upgrading your home office or creating a clean setup in a professional environment, this riser delivers both form and function.
- Lightweight acrylic riser provides ergonomic screen elevation and extra desktop storage, ideal for home offices, classrooms, and shared workspaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.