Shop DELL
See all product information
Create Account
DUAL MONITOR ARM MDA20
- Mfr # DELL-MDA20
- Zoro # G914885141
product price:Â
$
381.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Height
8.2 in
Length
22 in
Depth
15.7"
Number of Displays Supported
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DELL-MDA20
- Zoro #
- G914885141
- UPC #
- 884116352150
- Country of Origin
- China
- Color
- Black
- Number of Displays Supported
- 2
- Device Supported
- LCD Display
- Mounting Pattern
- 100 x 100
- Features
- -35° to 80° Tilt
- Item
- Desk Mount
Dimensions
- Height
- 8.2 in
- Length
- 22 in
- Depth
- 15.7"
- Maximum Screen Size Supported
- 27"
- Max. Screen Size Supported
- 27 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.