Clear Acrylic Riser Pedestal Display 12 in.W x 6 in.D x 6 in.H, 4PK

  • Mfr # 515312

  • Zoro # G812924508


product price:  $63.29
/pk 4, $15.82/ea

Key Features

Color
Clear
Material
Acrylic
Height
6 in
Width
12 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515312
Zoro #
G812924508
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
12 in
Depth
6 in
Thickness
0.1875 in

Details

Color
Clear
Material
Acrylic

Description

Azar Displays clear acrylic riser is great for showcasing merchandise in a store, showroom, or tradeshow in a neat and organized way. The Pedestal Displays are excellent at maximizing the amount of product that can be displayed in a small area like trade show booths, boutiques, and store counters. Acrylic risers are elegant and versatile giving them the ability to be used in many different settings. Caterers can use them to set up the buffets, desserts or food service areas at weddings, corporate events, parties and holiday gatherings. The acrylic riser displays can also be used in offices to elevate computers, organize desks, and showcase pictures. These pedestal riser displays are also great for organizing and styling inside the home. The clear acrylic riser displays match any decor and are perfect for all your organizing and styling needs. Purchase different sizes to create an appealing visual displaying product at different heights. Use these in any retail environment or home or office setting. Available in 11 sizes.


  • Sold in Packs of: 4
  • Material: Acrylic
  • Material Thickness: .1875"
  • Measurement: 12"W x 6"D x 6"H
  • Color: Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.