Shop AZAR DISPLAYS
See all product information
Create Account
Clear Acrylic Wall Artwork and Photo Frame with Tape 8'' W x 10'' H Portrait / Vertical, 2PK
- Mfr # 122025-GS-2PK
- Zoro # G911329952
product price:Â
$
41.85
/pk of 2, $20.93/ea
Key Features
Frame Size
8"W x 10"H
Frame Material
Acrylic
Frame Color
Clear
Sign Shape
Rectangle
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122025-GS-2PK
- Zoro #
- G911329952
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Acrylic
- Frame Color
- Clear
- Sign Shape
- Rectangle
- Item
- Wall Frame
- Includes
- Two double sided piece of white tape included (attached)
- Orientation
- Portrait
- Loading Style
- Top Loading
Dimensions
- Frame Size
- 8"W x 10"H
- Width
- 8 in
- Height
- 10 in
- Thickness
- 0.1 in
Description
Clear Acrylic Wall Artwork and Photo Frame with Tape 8'' W x 10'' H Portrait / Vertical, 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.