Clear Acrylic Wall Hanging Frame 6'' wide x 4'' High - Horizontal/Landscape, 10PK

  • Mfr # 162734

  • Zoro # G311330091


product price: $49.26
/pk 10, $4.93/ea

Key Features

Frame Size
6"W x 4"H
Frame Material
Acrylic
Frame Color
Clear
Thickness
0.1 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162734
Zoro #
G311330091
UPC #
644216646814
Country of Origin
United States

Dimensions

Frame Size
6"W x 4"H
Thickness
0.1 in
Width
6 in
Height
4 in

Details

Frame Material
Acrylic
Frame Color
Clear
Item
Frame
Sign Shape
Rectangle
Includes
Does NOT include hardware
Loading Style
Top/Side Loading
Orientation
Landscape
Hole Measurement
0.25"

Description

Clear Acrylic Wall Hanging Frame 6'' wide x 4'' High - Horizontal/Landscape, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.