Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Medium Molded Lottery Box W/ Pocket

  • Mfr # 206007

  • Zoro # G3664662


product price: $29.19
/ea

Key Features

Material
Acrylic
Width
5.5"
Mounting Type
Counter/Shelf
Size
M
length
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206007
Zoro #
G3664662
UPC #
705105144481
Country of Origin
United States

Dimensions

Width
5.5"
Size
M
length
7.75"

Details

Item
Counter Displays
Material
Acrylic
Color
Clear
Mounting Type
Counter/Shelf
Features
Pocket

Description

Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.