
Counter Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder with Plastic Frame, 4PK
Mfr # 300332-BLK-4PK
Zoro # G411329742
product price:Â $40.89
/pk 4, $10.22/eaKey Features
Frame Material
Acrylic
Frame Color
Black
Width
8.5 in
Height
11 in
Thickness
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300332-BLK-4PK
Zoro #
G411329742
UPC #
850054081452
Country of Origin
United States
Dimensions
Width
8.5 in
Height
11 in
Thickness
5/8 in
Holds Certificate Size
8.5" x 11"
Details
Frame Material
Acrylic
Frame Color
Black
Item
Frame
Color
Black
Sign Shape
Rectangle
Loading Style
Front Loading
Orientation
Portrait/Landscape
Description
Counter Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder with Plastic Frame, 4PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.