
Female White Plastic Bust, Torso Mannequin, on 12in Square Silver Metal Base for Counter
Mfr # 900520-WHT
Zoro # G016003733
product price:Â $50.99
/eaKey Features
Color
White
Height
25 in
Material
Plastic Vacuum form Bust / Metal Powder Coated Base
Includes
Bust, Short Pole, and Base with Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900520-WHT
Zoro #
G016003733
UPC #
850063332866
Country of Origin
United States
Dimensions
Height
25 in
Details
Color
White
Material
Plastic Vacuum form Bust / Metal Powder Coated Base
Item
Torso Mannequin
Includes
Bust, Short Pole, and Base with Hardware
Description
Showcase your apparel in style with this sleek and durable female bust mannequin! Crafted from high-quality vacuum-formed white plastic, this lightweight yet sturdy chest form is designed for maximum versatility. Featuring an open hollow back shell, it allows for effortless dressing and undressing, making it ideal for quick outfit changes in retail stores, boutiques, trade shows, and personal styling projects. The chest mannequin stands on a stable 12in x 12in square metal base with short pole, ensuring reliable support on tabletops, counters, shelves, and display cases. The metal base offers stability and can be placed on any surface such as tabletop, counter top, shelf. Its neutral design allows you to bring superior creativity and visual interest in your store or project. Showcase sweaters, t-shirts, jackets, blouses, tops, and accessories, seamlessly adapting to seasonal trends and promotional themes. This versatile female torso form accommodates womens Small, Medium, and Large sizes, making it a go-to display solution for retailers, designers, and DIY enthusiasts. Whether for retail, fashion presentations, costume designs, home dcor, or creative projects, this bust mannequin is an essential tool for elevating your display game. Enhance your visual merchandising today with this premium female bust mannequin!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.