Shop AZAR DISPLAYS
See all product information
Create Account
One Male and One Female White Plastic Bust, Torso Mannequin, on 12" Square Metal Base for Counter
- Mfr # 900927-WHT
- Zoro # G922970518
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
23 in
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900927-WHT
- Zoro #
- G922970518
- UPC #
- 850075228799
- Country of Origin
- United States
Dimensions
- Height
- 23 in
Details
- Item
- Mannequin
- Color
- White
- Material
- Plastic
Description
Showcase apparel, accessories, and promotional merchandise with Azar Displays Male and Female White Plastic Torso Mannequin Set. Designed for professional use in retail environments, these durable display busts are built from molded plastic with a clean matte finish. Each torso is securely mounted on a 12" square silver powder-coated metal base with a fixed pole for dependable stability on countertops, tabletops, or display tables. The set includes one male and one female torso, each measuring approximately 22.75" high, making them ideal for highlighting T-shirts, hoodies, sweatshirts, jackets, jewelry, or promotional wearables. Shipped together in one box, the busts require minimal assembly for fast setup. Perfect for retailers, visual merchandisers, and product manufacturers, these versatile torso mannequins deliver a professional presentation that stands up to daily use in high-traffic commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.