
Floating Acrylic Gallery Wall Frames W/Slvr Stand Off Caps, Graphic Size:6x6in, Overall Size:9x9in, 4PK
Mfr # 105509-SLV-4PK
Zoro # G610084114
product price:Â $86.99
/pk 4, $21.75/ea
Free Shipping & Returns
Key Features
Frame Material
Acrylic
Thickness
3/16 in
Width
9.312 in
Application
Wall
Length
9.312 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
105509-SLV-4PK
Zoro #
G610084114
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/16 in
Width
9.312 in
Length
9.312 in
Details
Frame Material
Acrylic
Color
Clear/Silver
Application
Wall
Includes
Hardware
Description
Build a classic gallery wall with Azar Displays set of four floating frames. These clear double panel floating frames with standoff caps are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 6in x 6in, photographs that are 4in x 6in or 5in x 7in. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16in thick, 4 standoff caps and hanging hardware. The set of 4 comes with a total of 8 acrylic panels and 16 standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.