
Floating Acrylic Wall Frame with Black Stand Off Caps
Mfr # 105528-BLK
Zoro # G911330071
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Frame Size
21" x 26"
Frame Material
Acrylic
Frame Color
Clear/Black
Holds Certificate Size
17" x 22"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105528-BLK
Zoro #
G911330071
UPC #
850048309807
Country of Origin
United States
Dimensions
Frame Size
21" x 26"
Holds Certificate Size
17" x 22"
Thickness
3/16 in
Height
26 in
Width
21 in
Details
Frame Material
Acrylic
Frame Color
Clear/Black
Sign Shape
Rectangle
Item
Floating Frame
Color
Clear/Black
Includes
Four 1" diameter aluminum black standoffs and caps, and four all purpose screws with anchors.
Orientation
Portrait/Landscape
Description
Floating Acrylic Wall Frame with Black Stand Off Caps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.