Glove Box with Hanging Hardware, Holds 2 Glove Boxes, 11H x 10W x 3.5D

  • Mfr # 255632-1PK

  • Zoro # G216289906


product price:  $27.15
/ea

Key Features

Height
11 in
Color
Clear
Width
10 in
Depth
3.5 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255632-1PK
Zoro #
G216289906
UPC #
850075000000
Country of Origin
United States

Dimensions

Height
11 in
Width
10 in
Depth
3.5 in

Details

Color
Clear
Item
Glove Box
Material
Acrylic

Description

Keep your glove boxes, facial tissues, and other essential items neatly organized with this sleek and functional Wall Mount Clear Acrylic Glove Holder. Designed for convenience and durability, this wall-mounted rack offers an efficient way to store and dispense standard size boxes of gloves. Ideal for various environments, including healthcare facilities, hospitals, lab, exam room, restaurants, workshops, kitchens and offices. This holder ensures easy access to gloves and tissues whenever you need them. Whether youre in a professional setting or at home, this Triple Glove Dispenser Holder combines convenience and style to meet your needs. Keep your workspace neat and your essential supplies always within reach!


  • Durable clear acrylic construction provides easy glove access and visibility, perfect for medical facilities, commercial kitchens, and at-home organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.