Zoro Homepage

New Premium Face Shield W/ 180 degree Protection, PK4

  • Mfr # 224900

  • Zoro # G3666239


product price: $59.99
/pk 4, $15.00/ea

Key Features

Color
Clear
Material
Acrylic
Width
7.5"
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224900
Zoro #
G3666239
UPC #
787790077626
Country of Origin
United States

Dimensions

Width
7.5"
Length
8 in

Details

Item
Personal Protection Equipment
Color
Clear
Material
Acrylic

Description

Azar’s new non-disposable Premium Face Shield gives you 180 degree protection from sneezes, coughs, germs, sprayed liquid, dust and airborne particles. The face shield is lightweight and sturdy and has a soft foam to rest on your forehead for comfortable wear. The adjustable elastic strap wraps around your head and can be tightened or loosened to your comfort level. Can be worn with goggles, glasses, mask, PPE, underneath. The rigid plastic shield can be wiped clean. Crystal Clear plastic allows you to have clear vision always (no cloudiness). Essential PPE, Personal Protection Equipment, product. Packed 4 per Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.