Men's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6619109
product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90935
Zoro #
G6619109
UPC #
884401114500
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Toe Shape
Round
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Midsole Material
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Insulation Type
None
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Completely Non Metallic
No
Puncture Resistant Insole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Metatarsal Guard
No
Shank Material
Nylon
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Waterproof Type
Membrane Plus Seam Seal
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.80
For Outdoor Traction
No
Insulated
No
Ninety Degree Heel
Yes
Non Metallic Upper
No
Conductive
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P90935

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.