Zoro Homepage

Single Trifold Wall Mount Modular Brochure Holder, PK10

  • Mfr # 252428

  • Zoro # G3656630


product price: $36.79
/pk 10, $3.68/ea

Key Features

Material
Crystal Styrene
Width
4.75"
Mounting Style
Counter/Shelf/Wall
Color
Clear
length
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252428
Zoro #
G3656630
UPC #
752830744943
Country of Origin
United States

Dimensions

Width
4.75"
length
7.75"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Material
Crystal Styrene
Mounting Style
Counter/Shelf/Wall
Color
Clear

Description

Choose from our selection of single pocket wall brochure holders. Wall mount literature displays maximize advertising opportunities and create space by displaying information on walls and doors. Add hardware for gridwall, pegboard, slatwall, glass or drywall. Hanging Hardware not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.