Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Azar Displays Stackable Tilt Bin Counter Organizers, White, 8PK 300360-8PK

Stackable Tilt Bin Counter Organizers, White, 8PK (Discontinued)

  • Mfr # 300360-8PK
  • Zoro # G712462124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300360-8PK
Zoro #
G712462124
UPC #
-
Country of Origin
United States

Dimensions

Width
18.5"
Depth
4.75"
Length
11"

Details

Item
Counter Organizer
Material
Acrylic
Color
White
Container Shape
Square
Includes
Tilt Bin-8 pack
For Use With
Counter/Wall

Description

Take control of your clutter and organize any space with these small tilt storage bins. These tip out bins have a white frame and are modular with a unique interlocking design, so you can create a tailored storage system that suits your needs perfectly. The dovetail design allows you to connect additional bins vertically or horizontally. The clear plastic door tilts out 45 degrees for easy access. These molded storage bins can be stacked on a countertop or wall mounted and come with mounting hardware for the wall. The clear bin can lift up and detach from the base for easy cleaning and refilling. Perfect for organizing small supplies for the office, classroom, craft room, break room, retail store, warehouse, workshop, kitchen and more.Sold in packs of four/eight.


  • Sold in packs of four OR eight
  • Dimensions of One Cube: 4.625"L x 4.75"W x 5.5"H
  • Dimensions of Eight Pack: 18.5"L x 4.75"W x 11"H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.