Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Styrene Clip-on Removable Business Card Pocket, PK10

  • Mfr # 252365

  • Zoro # G3655483


product price: $14.39
/pk 10, $1.44/ea

Key Features

Color
Clear
Width
3.875"
Material
Crystal Styrene
length
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252365
Zoro #
G3655483
UPC #
794504549133
Country of Origin
United States

Dimensions

Width
3.875"
length
1.25"

Details

Item
Business Card & Gift Card Holder
Color
Clear
Material
Crystal Styrene

Description

Clipping business card holders for adding a business card to item #252330, 252328, and 252329. No additional components needed. Business card pocket is removable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.