Three-Sided Revolving Sign and Menu Holder, 5 in. W x 7 in. H

  • Mfr # 193722-WHT

  • Zoro # G214520742


product price:  $28.59
/ea

Key Features

Material
Acrylic
Height
7 in
Width
5 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193722-WHT
Zoro #
G214520742
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in W x 7 in H
Height
7 in
Width
5 in

Details

Item
Revolving Sign and Menu Holder
Material
Acrylic
Color
Clear

Description

Azar Display's Three-Sided Sign and Menu Holders comes in five different sizes. The photo carousel comes standard with a revolving base. Top load your graphic or poster into the frame. The clear acrylic frame will protect your graphic, printed sign or photo from the elements. The Lazy Susan photo display makes it possible to showcase multiple messages in one frame and rotate messages as needed. This photo carousel is ideal for advertising promotions in cafes, schools, offices, hospitals, medical centers, hotels, restaurants, airports, and so much more. Use in a bar to display the drink menu or on a restuarant table top to display menu specials or other marketing information. This frame can hold standard 5x7 prints or photos.


  • •Orientation: Portrait
  • •Loading Style: Top Loading
  • •Measurement: 5"W x 7"H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.