Azar Displays
Trifold Brochure Holder. Inside Dimension: 4"W, PK25
Mfr # 252012
Zoro # G3652309
product price: $45.89
/pk 25, $1.84/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Counter/Shelf Displays
- Color Plastic
- Width 4.125"
- length 2.875"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90292)
- ADIROFFICE Large Wall Mountable Mailbox with Key and Combination lock (ADI631-04-WHI-KC)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK10 (43920)
- Azar Displays Document Holders