Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 17", PK2

  • Mfr # 109912

  • Zoro # G3662212


product price:  $97.99
/pk 2, $49.00/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
22 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109912
Zoro #
G3662212
UPC #
752830741249
Country of Origin
United States

Dimensions

Width
22 in
Length
17 in
length
17"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

These two-sided large acrylic sign holders with magnetic boots are used for displaying signs on metal surfaces. These are perfect for counter, tabletops, and shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.