Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK

  • Mfr # 108552

  • Zoro # G910033782


product price:  $35.79
/pk 2, $17.90/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
8.5 in
Color
Clear
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108552
Zoro #
G910033782
UPC #
688099844448
Country of Origin
United States

Dimensions

Size
8.5"W x 6.75"H
Width
8.5 in
Length
5.5 in

Details

Item
Revolving Sign Holder
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

Azars Two-Sided Revolving Acrylic Sign Holder can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching sign holder adds movement and style to any environment it is placed in. Available in four sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.