Shop AZAR DISPLAYS
See all product information
Create Account
Vertical File Paper Tray, 2PK
- Mfr # 556934-2PK
- Zoro # G623942333
product price:Â
$
25.89
/pk of 2, $12.95/ea
Key Features
Width
9 in
Length
12 in
Material
Plastic
Color
Clear
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556934-2PK
- Zoro #
- G623942333
- UPC #
- 850082730414
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Length
- 12 in
- Height
- 3 in
Details
- Material
- Plastic
- Color
- Clear
- Item
- File Paper Tray
Description
Organize your desk with style and efficiency using this Clear Horizontal File Paper Tray Set, available in a convenient pack of two. Crafted from durable, high-quality PET plastic, these sleek desktop organizers are designed to keep paperwork, folders, mail, notebooks, and office supplies neatly sorted and easily accessible. The crystal-clear construction offers a clean, modern look that complements any office, home workspace, classroom, or reception area. These versatile paper trays can be used individually for simple organization or stacked together to maximize desk space and create a more efficient filing system. Lightweight yet sturdy, the trays are ideal for organizing letter-size documents, invoices, forms, files, magazines, and daily paperwork without adding clutter to your workspace. Perfect for professional offices, home offices, schools, and retail counters, these stackable desk trays help maintain a clean and productive environment while keeping important documents within easy reach. The durable PET plastic construction is easy to clean and built for everyday use, making these trays a practical and stylish addition to any desktop organization setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.