Shop AZAR DISPLAYS
See all product information
Create Account
File Divider Holder Desktop Organizer
- Mfr # 556938
- Zoro # G423942328
product price:Â
$
31.29
/ea
Key Features
Color
Clear
Height
6.75 in
Length
10.25 in
Width
8.25 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556938
- Zoro #
- G423942328
- UPC #
- 850082730421
- Country of Origin
- China
Dimensions
- Height
- 6.75 in
- Length
- 10.25 in
- Width
- 8.25 in
Details
- Item
- File Divider Holder Desktop Organizer
- Color
- Clear
- Material
- Plastic
Description
Keep your workspace neat, organized, and efficient with this Clear Plastic File Divider Holder. Designed for desktop and countertop use, this durable organizer features three open compartments that provide easy access to files, folders, books, notebooks, paperwork, and other office essentials. The transparent design keeps contents visible at a glance while maintaining a clean, professional appearance. Constructed from durable clear PET plastic, this organizer helps prevent clutter by keeping materials upright, separated, and easy to locate. Whether used in an office, reception area, classroom, home workspace, or retail environment, this file divider holder is an ideal solution for organizing important documents and frequently used materials while maximizing desk space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.