Wall Mount Plastic Snap Poster Frame 22'' x 28'' Portrait/Landscape Sign Holder Frame

  • Mfr # 300342-SLV

  • Zoro # G011329913


product price:  $32.39
/ea

Key Features

Frame Material
Acrylic
Frame Color
Silver
Color
Silver
Holds Certificate Size
22" x 28" Poster
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300342-SLV
Zoro #
G011329913
UPC #
850054081506
Country of Origin
United States

Dimensions

Holds Certificate Size
22" x 28" Poster
Width
22 in
Thickness
5/8 in
Height
28 in

Details

Frame Material
Acrylic
Frame Color
Silver
Item
Snap Poster Frame
Color
Silver
Sign Shape
Rectangle
Loading Style
Front Loading
Orientation
Portrait/Landscape

Description

Wall Mount Plastic Snap Poster Frame 22'' x 28'' Portrait/Landscape Sign Holder Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.