Wall Mount Plastic Snap Poster Frame 24'' x 36'' Portrait/Landscape Sign Holder Frame

  • Mfr # 300344-SLV

  • Zoro # G711329954


product price: $40.59
/ea

Key Features

Frame Material
Acrylic
Frame Color
Silver
Color
Silver
Holds Certificate Size
24" x 36" Poster
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300344-SLV
Zoro #
G711329954
UPC #
850054081537
Country of Origin
United States

Dimensions

Holds Certificate Size
24" x 36" Poster
Height
36 in
Thickness
5/8 in
Width
24 in

Details

Frame Material
Acrylic
Frame Color
Silver
Color
Silver
Item
Snap Poster Frame
Sign Shape
Rectangle
Loading Style
Front Loading
Orientation
Portrait/Landscape

Description

Wall Mount Plastic Snap Poster Frame 24'' x 36'' Portrait/Landscape Sign Holder Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.