Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30mL, 1 oz, Narrow, PK12

  • Mfr # 301705-0001

  • Zoro # G5019375


product price: $20.39
/pk 12, $1.70/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301705-0001
Zoro #
G5019375
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
32 mm
Labware Height - English
2.6 in
Screw Closure Size
22mm
Labware Height - Metric
66 mm
Height
66mm
Mouth Size
Narrow
Body Diameter - Metric
32 mm
Overall Height - Metric
66 mm
Neck Inside Diameter - Metric
22 mm

Details

Item
Dispensing Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30mL/1 oz.
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Capacity - Metric
30 mL
Includes Closure
Yes
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Capacity - English
1 oz
Labware Closure Type
Screw On
Labware Clarity
Translucent
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Standards
FDA, REACH, RoHS
Bottle Type
Laboratory
Body Material
HDPE
Body Color
Clear
Closure Color
Clear/White
Closure Included
Yes
Basic Material
Plastic
Graduated
No
Clarity
Translucent
Closure Type
Screw On
Capacity - English
1 fl oz
Capacity - Metric
30 mL

Description

Dispensing Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 32 mm, Bottle Type Laboratory, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 66 mm, Clarity Translucent, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features FDA Approved Resin, Leak-Proof, Rigid, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.