Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Thrd Sz, Blank Thrd Lg, 6.000" (6) Overall Lg

  • Mfr # RE0586

  • Zoro # G400417580


product price: $6.35
/ea
Sold in multiples of 5 for $31.75

Key Features

Thread Size
Blank
Thread Length
Blank
System of Measurement
Inch
Length
6.000" (6)
Threaded Rod Material
1045 Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE0586
Zoro #
G400417580
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Blank
Thread Length
Blank
Length
6.000" (6)
Size
5/8" X 6"

Details

System of Measurement
Inch
Threaded Rod Material
1045 Carbon Steel
Threaded Rod Finish
Self Colored

Description

Rod Ends-Blank. Rod End Blank 5/8 x 6 1045 CS SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products