
Eye Bolt With Shoulder, 1/2"-10, 10 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP121
Zoro # G000399651
product price:Â $8.99
/ea
Sold in multiples of 4 for $35.96
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
10 in
Eye Inside Diameter
1 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSP121
Zoro #
G000399651
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-10
Shank Length
10 in
Eye Inside Diameter
1 in
Thread Length
3"
Outside Diameter
2.000" (2)
Shank Diameter
1/2 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,100 lb
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Includes Nut
Yes
Description
Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 1/2 x 10 CS HDG w/ Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.