Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Eye Bolt With Shoulder, 1/2", 4 in Shank, 1-3/16 in ID, Carbon Steel, Self Colored
- Mfr # MEB050-13R-400-400SC
- Zoro # G500399564
product price:Â
$
8.45
/ea
Sold in multiples of 10 for
$84.50
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
4 in
Eye Inside Diameter
1-3/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEB050-13R-400-400SC
- Zoro #
- G500399564
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Self Colored
- Application
- Lifting
- Type
- Shoulder Pattern
- Eyebolt Type
- Shoulder Pattern
Dimensions
- Thread Size
- 1/2"
- Shank Length
- 4 in
- Eye Inside Diameter
- 1-3/16 in
- Thread Length
- Full Shank Thread
- Outside Diameter
- 2.000" (2)
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 1/2 RH x 4 CS SC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.