
Eye Bolt With Shoulder, 3/8"-1-1/4, 1 in Shank, 1 in ID, 18-8 Stainless Steel, Polished
Mfr # SSS038
Zoro # G000399613
product price:Â $7.69
/ea
Sold in multiples of 5 for $38.45
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
1 in
Eye Inside Diameter
1 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSS038
Zoro #
G000399613
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-1-1/4
Shank Length
1 in
Eye Inside Diameter
1 in
Outside Diameter
1.625" (1-5/8)
Shank Diameter
3/8 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
1,200 lb
Application
Lifting
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 3/8 RH x 1-1/4 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.