Wood Screw, #7, 1-1/4 in, Tan Steel Trim Head Torx Drive, 500 PK
- Mfr # FT07114R500
- Zoro # G504842196
product price:Â
$
36.99
/pk of 500, $0.07/ea
Key Features
Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1-1/4 in
Drive Size
T10
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT07114R500
- Zoro #
- G504842196
- UPC #
- 707392016861
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Trim
- Drive
- Torx
- Material
- Steel
- Finish
- Tan
- Materials for Use With
- preservative-treated wood
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-1/4 in
- Drive Size
- T10
- Head Dia.
- #7
Description
Complete a variety of projects faster, easier and with minimal fastener visibility with the Finish Trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the Finish Trim screw is ideal for everything from installing trim, molding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance, and its patented SawTooth point eliminates the need for predrilling and makes driving easy. It is available in a wide range of lengths, and is suitable for both interior and exterior use, including preservative-treated wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.