Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, 18-8 Stainless Steel, Polished

  • Mfr # SSS382

  • Zoro # G900399676


product price:  $7.25
/ea
Sold in multiples of 4 for $29.00

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSS382
Zoro #
G900399676
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Thread Length
1-1/2"
Outside Diameter
1.375" (1-3/8)

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
1,200 lb
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Includes Nut
Yes

Description

Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 3/8 x 2-1/2 SS w/ Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products