
Eye Bolt With Shoulder, 5/16", 4 in Shank, 7/8 in ID, Carbon Steel, Self Colored
Mfr # MEB031-18R-400-400SC
Zoro # G500399724
product price:Â $4.19
/ea
Sold in multiples of 10 for $41.90
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
4 in
Eye Inside Diameter
7/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEB031-18R-400-400SC
Zoro #
G500399724
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"
Shank Length
4 in
Eye Inside Diameter
7/8 in
Thread Length
Full Shank Thread
Outside Diameter
1.375" (1-3/8)
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Self Colored
Application
Lifting
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 5/16 RH x 4 CS SC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.