
Eye Bolt With Shoulder, M33, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored
Mfr # DIN033
Zoro # G700399760
product price: $21.99
/eaSold in multiples of 2 for $43.98
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
45 mm
Eye Inside Diameter
60 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIN033
Zoro #
G700399760
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M33
Shank Length
45 mm
Eye Inside Diameter
60 mm
Thread Length
Full Shank Thread
Outside Diameter
M108.00
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Carbon Steel
Finish
Self Colored
Working Load Limit
4,300 kg
Application
Lifting
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M33 RH x 50 CS SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.